Spot Weld Remover
0
1
2
3

Spot Weld Remover

Order Code: ZT1120205XCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

Suitable for cutting holes in steel metal, steel, plastic and brass. The hardened steel cutter is reversible increasing tool life. Adjusting the spring loaded, centre point screw accurately controls the depth of cut, allowing the top to be removed whilst leaving the lower panel in place.

Specifications for Spot Weld Remover
  • Shank Diameter
    6.5mm
  • Weight
    30g
  • Material Application
    Brass
    Plastic
    Steel
    Steel metal
  • Capacity
    10mm
  • Additional Features
    Adjustable spring loaded, centre point screw
    Reversible hardened steel cutter
  • MFR Part No.
    070472SBmm
  • Maximum Operating Speed
    900rpm