Designed for the popular BMW 1.6L & 2.0L N43 chain driven petrol engines (2007 to 2014) the 5739 includes the locking tools required to set the timing of the camshaft, VANOS, crankshaft and balance shaft components in one comprehensive kit. Applications: BMW 1 Series, 3 Series, 5 Series (2007 - 2014) with 1.6 & 2.0L N43 engines.Covers B16A/AA, B16AA, B20KO, B20AY, B20A, B16AA/OO, B20AY, B20UO, B20A, B20A/AA. For chain drive petrol engine. Packed in EVA foam in a metal case.