Flywheel Locking Tool - for Mercedes-benz
0
1
2
3
4

Flywheel Locking Tool - for Mercedes-benz

Order Code: ZT2116508S

£54.99 Inc VAT (20%)


Description

Designed to fit in place of the starter motor to lock the crankshaft via the flywheel ring gear on a huge range of Mercedes-Benz vehicles from as early as 1997, up to 2017 petrol and diesel engines. Applications include: C Class, CLC Class, CL Class, CLK, CLS, E Class, G Class, GL Class, GLE, GLK, GLS, M Class, R Class, S Class, SL, SLK, Sprinter, Viano, Vito.Petrol engine applications include: 2.4L 112.xxx, 2.6L 112.xxx, 2.8L 112.xxx, 4.3L 113.xxx, 2.5 272.xxx, 3.0L 272.xxx, 3.5L 272.xxx, 4.7L 273.xxx, 5.5L 273.xxx, 3.0L 276.xxx. Diesel engine applications include: 4.0L 629.xxx, 3.0L 642.xxx, 3.0L 642.xxx. Equivalent to OEM 112 589 03 40 00. Fit in place of starter motor to securely lock the engine flywheel and crankshaft.

See full description
Specifications for Flywheel Locking Tool - for Mercedes-benz
  • Product Type
    Flywheel Locking Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome