Timing Tool Kit - for Renault 1.6, 2.0, 2.3 dCi, Nissan
0
1
2
3
4

Timing Tool Kit - for Renault 1.6, 2.0, 2.3 dCi, Nissan

Order Code: ZT2116691S

£199.99 Inc VAT (20%)


Description

The Renault DCi 2.0, 1.6 and 2.3 engine utilises a chain drive between the crankshaft and exhaust camshaft. The drive for the inlet camshaft is via gears from the exhaust camshaft. These engines employ a split inlet camshaft gear which has its two halves radically sprung loaded apart to help quieten the gear drive and remove any back lash. To set the timing correctly the inlet camshaft gear must first be removed from the engine and the two halves aligned using an inlet camshaft alignment tool. This tool kit includes a vice mounted inlet gear alignment tool for this purpose. Timing tool kit for Renault 1.6/2.0DCI chain drive diesel engines fitted to the Megane | Vel Satis | Espace | Scenic | Trafic | Laguna | Koleos. Engine code M9RAlso fitted to the Nissan Qashqai and the Vauxhall | Opel Vivaro Two crankshaft locking pins are now included to cover for the 1.6 DCi (Comp G) and 2.0 | 2.3 DCi (Comp F)Component G - Crankshaft Locking Pin has been added for later M9T 2.0 and R9M 1.6 DCi engines Supplied in metal storage case

See full description
Specifications for Timing Tool Kit - for Renault 1.6, 2.0, 2.3 dCi, Nissan
  • Product Type
    Timing Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome