Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Trailer, Plow & Towing Equipment
Trailer & Towing Accessories
Curly Extension Lead - 1.5m - 12N
By MAYPOLE
Order Code:
ZT3600551S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/automotive/trailer-and-towing-accessories/curly-extension-lead-1-5m-12n/p/ZT3600551S
Add to quotation
View all Trailer & Towing Accessories
Description
Connecting lead - plug to plug
2 x 12N 7-pin plugs
Flexible curly cable
Specifications
Specifications for Curly Extension Lead - 1.5m - 12N
Product Type
Towing Electrics
Length
1.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome