LED Trailer Board 1.22M (4') 12V

Order Code: ZT1231428P

£59.99 Inc VAT (20%)


Description

Composite 4ft board fitted with 5m of 7-core cable and 12V 7-pin N-type plug. Includes two E-Approved triangle reflectors and two 5-function SMD LED rear square clusters (Stop/Tail/Indicator/Numberplate Illumination/Reflector). Can easily adapt to 13-pin using Model No. TB44.

Specifications for LED Trailer Board 1.22M (4') 12V
  • MFR Part No.
    TB4/5LED
  • Weight
    1.86kg
  • Voltage
    12V
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome