Trailer Board for Use with Bicycle Carriers 3ft with 2m Cable
0
1
2
3

Trailer Board for Use with Bicycle Carriers 3ft with 2m Cable

Order Code: ZT1231413PCopy

£39.99 Inc VAT (20%)


Description

Composite 3ft board fitted with 2m of 7-core cable and 12V N-type plug. Includes two E-Approved reflectors and two 4-function lamp clusters (stop, tail, indicator and numberplate illumination light).

Important: Standard trailer boards should not be used in conjunction with cycle carriers.

Specifications for Trailer Board for Use with Bicycle Carriers 3ft with 2m Cable
  • MFR Part No.
    TB3/2
  • Nett Weight
    1.28kg
  • Cable Length
    2m
  • Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome