Wireless SMD LED Trailer Light Set 2pc
0
1
2
3
4
5

Wireless SMD LED Trailer Light Set 2pc

Order Code: ZT1751412SCopy

£89.99 Inc VAT (20%)


Description

Magnetic wireless light clusters give essential light functions with no wiring required.
Suitable for metal trailers and farming vehicles up to 20m long.
Designed and manufactured for trailer, lorry, agricultural machinery, tractor, and other vehicles.
EU Plug wiring configurations and vehicles fitted with a 7-pin plug towing trailers.
Includes wireless transmitter that works with 7-pin plugs only.
5-Functions: brake lights, rear turn signal lights, rear position lights, license plate lights, and return reflectors.
Dual USB charging cable supplied allowing for both lights to be charged simultaneously.
E32 Compliant.
Supplied in storage case.
2 Year guarantee*.

See full description
Specifications for Wireless SMD LED Trailer Light Set 2pc
  • MFR Part No.
    TB18LEDW
  • Voltage
    12V
  • Weight
    1.42kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome