0
1
2
3
4

Floor Transmission Jack 150kg

Order Code: ZT1231696P

£159.99 Inc VAT (20%)


Description

Suitable for raising and lowering gearboxes and differential units. Incorporating scissor mechanism, which is hand operated, enabling precision movement when required to accurately manoeuvre and fit the transmission assembly. The saddle is fitted with a webbing strap with metal roller buckle to securely hold the load and has a 5° tilt adjustment. Four heavy-duty swivel castors provide flexibility of movement within the workplace.

See full description
Specifications for Floor Transmission Jack 150kg
  • MFR Part No.
    TJ150E
  • Maximum Saddle Adjustment
    585mm
  • Minimum Saddle Adjustment
    195mm
  • Lifting Capacity
    150kg
  • Nett Weight
    17.89kg
  • Capacity
    150kg
  • Minimum Saddle Height
    195mm
  • Maximum Saddle Height
    585mm
  • Overall Width/Length
    400/420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome