0
1
2

Cordless Air Pump 20V - Body Only

Order Code: ZT1225184P

£42.99 Inc VAT (20%)


Description

Handheld cordless tyre inflator. Digital LED display. Pressure can be set in either psi or bar. Automatic cut-out when pre-selected pressure has been reached. Double injection composite body with rubber grips for added comfort and vibration reduction. Supplied with 150mm compressor hose with tyre valve, ball needle, bike tyre valves (x2) and universal adaptors (x3). Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Cordless Air Pump 20V - Body Only
  • MFR Part No.
    CP20VAP
  • Weight
    0.7kg
  • Typical Inflation Time
    0-30psi in 205sec (175/70R)
  • Maximum Air Pressure
    7bar/100psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome