De-Luxe Quality Twin Cylinder Foot Pump (270 Gauge) - SWFPD

Order Code: ZT3608900S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

This deluxe 100PSI double barrel foot pump is designed to provide you with a long lasting performance
Comes with a reinforced base at the bottom of both cylinders which enables the rods to smoothly glide into barrels. This helps to reduce strain on the cylinder end caps on both barrels
It also has a wide base that provides better stability when the foot pump is in use as well as a anti-slip tread plate. Plus, the pump has a retaining clip that runs the whole width of the foot pedal which makes it more secure when storing the foot pump
Suitable for inflating tyres on cars, motorcycles & bicycles and it has a trigger lock valve adaptor. It also comes supplied with two nozzle adaptors for inflating footballs, cushions and other inflatables
Features an analogue display pressure gauge that provides readings in both PSI and Bar

See full description
Specifications for De-Luxe Quality Twin Cylinder Foot Pump (270 Gauge) - SWFPD
  • Product Type
    Tyre Inflators & Gauges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome