0
1

Double Cylinder Foot Pump with Gauge

Order Code: ZT3521904S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

DURABLE AND EASY TO USE: This double cylinder bike foot pump is made from steel and has a wide, non-slip tread plate for ease of use. FAST INFLATION: It has a pressure gauge marked 0 - 100 PSI and 0 - 7kg/cm2 and a twin barrel for faster inflation. VERSATILE: With a braided 500mm (20") delivery hose with a thumb lock Schrader valve connector, it is supplied with three adaptors, suitable for bicycle tyres, sports balls and inflatables.

See full description
Specifications for Double Cylinder Foot Pump with Gauge
  • Material
    Steel
  • Product Type
    Double Cylinder Foot Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome