PM1H01 Post Meter PSI/Bar 7.6M Co-Axial Hose & THO

Order Code: ZT1029064P

£1,599.99 Inc VAT (20%)


Description

Mechanical Units are the original inflators designed and manufactured by PCL

The mechanical Post Meters come with a single clip-on, or twin hold-on connector. Both feature an easy-to-read dial with clear, impact-resistant toughened glass cover, and provide a choice of calibration, and easily detachable hose.

-Clear impact-resistant toughened glass dial cover
-Complies with EC Directive 86/217 &
-BS EN 12645: 1999

See full description
Specifications for PM1H01 Post Meter PSI/Bar 7.6M Co-Axial Hose & THO
  • Units Read
    bar
    psi
  • Display Type
    Dial
  • Cable Length
    7.6m
  • Standards Met
    BS EN 12645:2014
    EC Directive 86/217
  • Product Type
    Tyre Inflator
  • Connection Type
    Single clip-on
  • Additional Features
    Choice of calibration. Easy-read dial. Clear impact-resistant toughened glass dial cover. Powder coated outer casing giving a hard durable finish. Easily detachable hose.
  • Capacity
    0 - 10bar
  • MFR Part No.
    PM1H01
  • Max. Pressure Reading
    140psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome