0
1
2
3
4

KWT-355-01 Digital Tyre Pressure Gauge

Order Code: ZT1738473S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Digital Tyre Pressure Gauge with push on connector, compatible with most cars, commercial vehicles, motorbikes, caravans, trailers, bikes, caravans, agricultural vehicles and more.

• 0-200psi range
• Unit selector switch - choose from psi / bar/ MPa / kg/cm2
• 330mm stainless braided hose, with push on connector
• 360º rotation of hose for ease of use and access
• Display features bright backlight for use in a range of conditions
• Release valve for accurate pressure setting
• Ergonomic rubber housing provides protection
• Auto power off function
• Calibrated in the UK
• 1 year warranty

See full description
Specifications for KWT-355-01 Digital Tyre Pressure Gauge
  • Hose Length
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome