0
1
2

Tyre Pressure Dial Gauge 60 psi FAIAUPGAUGE

Order Code: ZT1278550P

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.586%
10 +£8.9712%


Description

The Faithfull Tyre Pressure Dial Gauge is an easy-to-use, manual tyre pressure gauge for use with Schrader valves as fitted to all automotive tyres. It provides an instant reading of tyre pressure up to a maximum of 60 psi. The gauge features a 45 angled chuck for easy connection to the tyre and will retain the current reading when removed from the valve. The dial gauge has a quick-release button to zero the gauge after use and to allow over inflated tyres to be deflated to the correct pressure. The gauge has a high contrast, easy to read dial with a rubberised coating to help protect the face glass from scratching. Keeping your tyres at the correct pressure helps prevent premature wear, improves you MPG and helps provide maximum braking performance. Use in conjunction with the FAIAUTGAUGE manual tread depth gauge to help ensure your tyres are in top condition. Measures in standard unit PSI (0-60psi).

See full description
Specifications for Tyre Pressure Dial Gauge 60 psi FAIAUPGAUGE
  • MFR Part No.
    TSE:1531
  • Type
    Pressure Gauge
  • Accessory Type
    Pressure Gauge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome