Colour Shift Wheel Cleaner - 750ml

Colour Shift Wheel Cleaner - 750ml

Order Code: ZT4190922S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%


Description

Turtle Wax Colour Shift Wheel Cleaner is an all-round safe, yet highly effective color-changing wheel cleaner. It is packed with iron-removing ingredients to dissolve brake dust and advanced detergents to cut through grime and dirt to leave wheels clean, bright and contaminant-free. The pH-balanced formulation enables regular use on all wheel finishes, even those with damaged coating. Turtle Wax Promise: Packaging is made from at least 33% recycled plastic and can be fully recycled, including the trigger, in many markets. The bottles themselves do not contain any added colourings to allow for easier recycling. Formulations are biodegradable and do not contain microplastics.

See full description
Specifications for Colour Shift Wheel Cleaner - 750ml
  • Type
    Wheel Cleaning
  • Size
    750ml
  • Consumable Type
    Wheel Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome