26405000 Standard Wheel Chock 250 x 150 x 235mm

26405000 Standard Wheel Chock 250 x 150 x 235mm

Order Code: ZT1198097XCopy

£41.99 Inc VAT (20%)


Description

Wheel chocks suitable for all applications within the aviation and road transport industries.

These hard wearing wheel chocks are produced from a tough grade of rubber compound to ensure that they are able to withstand the harsh conditions of these demanding industries.

The triangular chocks are rounded at the corners to prevent profile damage and are heavily ribbed on all three sides to aid grip.

Each rubber wheel chock is supplied fitted with an eyebolt and length of blue polypropylene rope to aid handling.

Length:250mm
Width:170mm.
Height:150mm.

See full description
Specifications for 26405000 Standard Wheel Chock 250 x 150 x 235mm
  • Weight Each
    5800g
  • Tool Material
    Hard wearing non slip rubber
  • Product Type
    Wheel Chocks
  • MFR Part No.
    26405000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome