Alfa Romeo Timing Locking Tool Set Petrol Twin Spark 1.4 1.6 1.8 2.0 16v

Order Code: ZT3741250S

£32.99 Inc VAT (20%)


Description

Locking kit for Alfa Romeo 1.4, 1.6, 1.8 and 2.0L Twin Spark petrol engine with marked M1 for 2 cylinder (inlet) and M2 for 3 cylinder (exhaust) camshaft tools to lock shaft, belt tensioner and balance shaft belt tensioner adjusters. To be use in conjunction with TDC Indicator (ASTA A-TP93) and DTI dial gauge (SATRA S-XCC) Supplied in handy carry case.
Make & models:

Alfa Romeo
- 145 (1996-2001) , 146 (1996-2001) , 147 (2001-2010)
- 155 (1995-1998) , 156 (1997-2006)
- 166 (1998-2007)
- GTV (1995-2003)
- Spider (1995-2003)

Engine codes:

- 1.4 Twin Spark - 335.03
- 1.6 - 321.02, 321.03, 321.04, 372.03, 676.01
- 1.8 Twin Spark - 182.A2.000, 183.A1.000, 192.A4.000, 322.01, 322.05, 671.06
- 2.0 Twin Spark - 162.01, 323.01, 323.10, 341.03, 363.01, 672.04

Set includes:

1. Camshaft setting tool (blue)
2. Camshaft setting tool (purple)
3. Balancer shaft belt tensioning tool
4. Timing belt tensioning tool

OEM:

1. 1.825.041.000
2. 1.825.042.000
3. 1.822.154.000
4. 1.860.845.000

Other OEM:

3. 1.822.149.000

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for Alfa Romeo Timing Locking Tool Set Petrol Twin Spark 1.4 1.6 1.8 2.0 16v
  • Product Type
    Timing Locking Tool Set
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome