0
1

Anemometer

Order Code: ZT1231345P

£44.99 Inc VAT (20%)


Description

Wind speed measuring device featuring live/max/average/wind chill and Beaufort scale. Ideal for checking workshop dust/fume extraction devices. Also reads temperature which can be measured in either °C or °F. Readings are displayed on a 24mm high back-lit LCD screen. Features a battery indicator and auto/manual power off.

Specifications for Anemometer
  • MFR Part No.
    TA070
  • Nett Weight
    0.07kg
  • Battery
    CR2032 3V (supplied)
  • Temperature Range
    10 to +45C/14 to 113F
  • Wind Speed Measurement
    M/S, Km/H, Ft/Min, Knots, Mph
  • Wind Speed Accuracy
    5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome