Ball Bearing Race For Turntable Steering, For Transport Equipment Up To 30 Km/H, Max. Load 3000 Kg

Order Code: ZT2736318S

£799.99 Inc VAT (20%)


Description

Ball bearing race for turntable steering, for transport equipment up to 30 km/h, max. load 3000 kg. Supplied = assembled. Flange diameter = 950 mm. Max. load axial = 3000 kg. Outer diameter upper ring = 892 mm. Inner diameter lower ring = 842 mm. Inner diameter upper ring = 780 mm. Hole circle diameter, lower ring = 925 mm. Hole circle diameter, upper ring = 810 mm. Flange thickness = 8 mm. Overall height = 45 mm. Product type = ball bearing races. For transport equipment up to 30 km/h. For turntable steering. 2 steel rings with ball bearing races. Precision steel ball bearings. Lubrication nipple. Black primed surface. For flange up to 500 mm, we recommend 4 - 6 bolts, for larger at least 8 bolts. All M 10 - M 12, rigidity class 8.8. Both flange rings without bore holes. Caution Dimension D (inner top ring ) is subject to manufacturing tolerances of +2 mm/-15 mm. For dim. A, manufacturing tolerances of 0 to +5 mm. Check tolerances to ensure smooth running fit. Holes to be drilled by customer as required.

See full description
Specifications for Ball Bearing Race For Turntable Steering, For Transport Equipment Up To 30 Km/H, Max. Load 3000 Kg
  • Product Type
    Ball Bearing Races
  • Supplied
    Assembled
  • Flange Thickness
    8mm
  • Inner Diameter Upper Ring
    780mm
  • Flange Diameter
    950mm
  • Overall Height
    45mm
  • Outer Diameter Upper Ring
    892mm
  • Load Axial
    3000kg
  • Inner Diameter Lower Ring
    842mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome