Ball Bearing Race For Turntable Steering, For Transport Equipment Up To 30 Km/H, Max. Load 4500 Kg

Order Code: ZT2736384S

£949.99 Inc VAT (20%)


Description

Ball bearing race for turntable steering, for transport equipment up to 30 km/h, max. load 4500 kg. Supplied = assembled. Flange diameter = 1050 mm. Max. load axial = 4500 kg. Outer diameter upper ring = 987 mm. Inner diameter lower ring = 934 mm. Inner diameter upper ring = 865 mm. Hole circle diameter, lower ring = 1025 mm. Hole circle diameter, upper ring = 890 mm. Flange thickness = 8 mm. Overall height = 52 mm. Product type = ball bearing races. For transport equipment up to 30 km/h. For turntable steering. 2 steel rings with ball bearing races. Precision steel ball bearings. Lubrication nipple. Black primed surface. For flange up to 500 mm, we recommend 4 - 6 bolts, for larger at least 8 bolts. All M 10 - M 12, rigidity class 8.8. Both flange rings without bore holes. Caution Dimension D (inner top ring ) is subject to manufacturing tolerances of +2 mm/-15 mm. For dim. A, manufacturing tolerances of 0 to +5 mm. Check tolerances to ensure smooth running fit. Holes to be drilled by customer as required.

See full description
Specifications for Ball Bearing Race For Turntable Steering, For Transport Equipment Up To 30 Km/H, Max. Load 4500 Kg
  • Product Type
    Ball Bearing Races
  • Supplied
    Assembled
  • Outer Diameter Upper Ring
    987mm
  • Load Axial
    4500kg
  • Flange Thickness
    8mm
  • Overall Height
    52mm
  • Inner Diameter Upper Ring
    865mm
  • Flange Diameter
    1050mm
  • Inner Diameter Lower Ring
    934mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome