Ball Bearing Race For Turntable Steering, For Transport Equipment Up To 30 Km/H, Max. Load 900 Kg

Order Code: ZT2736357S

£549.99 Inc VAT (20%)


Description

Ball bearing race for turntable steering, for transport equipment up to 30 km/h, max. load 900 kg. Supplied = assembled. Flange diameter = 500 mm. Max. load axial = 900 kg. Outer diameter upper ring = 442 mm. Inner diameter lower ring = 392 mm. Inner diameter upper ring = 330 mm. Hole circle diameter, lower ring = 475 mm. Hole circle diameter, upper ring = 360 mm. Flange thickness = 8 mm. Overall height = 45 mm. Product type = ball bearing races. For transport equipment up to 30 km/h. For turntable steering. 2 steel rings with ball bearing races. Precision steel ball bearings. Lubrication nipple. Black primed surface. For flange up to 500 mm, we recommend 4 - 6 bolts, for larger at least 8 bolts. All M 10 - M 12, rigidity class 8.8. Both flange rings without bore holes. Caution Dimension D (inner top ring ) is subject to manufacturing tolerances of +2 mm/-15 mm. For dim. A, manufacturing tolerances of 0 to +5 mm. Check tolerances to ensure smooth running fit. Holes to be drilled by customer as required.

See full description
Specifications for Ball Bearing Race For Turntable Steering, For Transport Equipment Up To 30 Km/H, Max. Load 900 Kg
  • Product Type
    Ball Bearing Races
  • Supplied
    Assembled
  • Load Axial
    900kg
  • Inner Diameter Lower Ring
    392mm
  • Outer Diameter Upper Ring
    442mm
  • Inner Diameter Upper Ring
    330mm
  • Overall Height
    45mm
  • Flange Thickness
    8mm
  • Flange Diameter
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome