Composite Wheel Chocks 0.3kg - Pair
0
1
2

Composite Wheel Chocks 0.3kg - Pair

Order Code: ZT1232949PCopy

£19.99 Inc VAT (20%)


Description

Two composite wheel chocks with rubberised grip bases. Prevents vehicle movement when being jacked on a level surface or parked on an incline not exceeding 12 degrees. Suitable for cars not exceeding 2tonne gross weight.

Specifications for Composite Wheel Chocks 0.3kg - Pair
  • MFR Part No.
    WC09
  • Material
    Composite
  • Weight Each
    0.22kg
  • Nett Weight
    0.44kg
  • Dimensions (W x D x H)
    80 x 185 x 100mm