EC20 Heavy Contamination Removal Clay Bar 100g 100g

Order Code: ZT2429547S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

ValetPRO EC20 Heavy Contamination Removal, removes bonded contamination from paint surfaces that can’t be removed by normal washing. Tar spots, fall out, bonded traffic film and tree sap. As the bar glides over the paint surface, bonded contaminates stick to the bar and are gently removed from the paint work.
If your paint work feels rough after washing, try a contamination removal bar and feel the difference.
Our heavy grade Blue clay bar is our most effective, designed generally for full detailing work to quickly and effectively remove contamination.
Use this bar with Citrus Bling followed by Purple Passion for showroom results.
Directions -Heavy (blue) and Medium (yellow) Contamination Removal Bars:

Split the bar in half (retain half in packaging)
Knead the bar in your hands to warm it up
Flatten bar into a disk shape
Spray Clay Rider (clay lube) on a square foot of the vehicle at a time
Glide the bar back and forth across the well lubricated surface. If bar sticks, apply more clay lube
Inspect the bar for contamination
Knead the bar and fold it inwards to create a clean surface
Repeat on another square foot until the vehicle is complete

Please Note: The use of a Contamination Removal Bar (Clay Bar) will likely result in the requirement for a level of paint correction once all contamination has been removed from a painted surface.

See full description
Specifications for EC20 Heavy Contamination Removal Clay Bar 100g 100g
  • Material
    Clay Bar
  • Product Type
    Vehicle Valeting
  • Colour
    Blue
  • Size
    100g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome