0
1
2

Mobile Alloy Wheel Painting StanD, Holds 4 Wheels

Order Code: ZT2443460S

£599.99 Inc VAT (20%)


Description

Mobile Alloy Wheel Painting Stand Holds 4 Wheels with Tyres
A strong and robust alloy wheel painting stand.
This stand will take four alloy wheels and enable the painter to rotate the without touching them so they can be painted completely without the need to lift and reposition the wheel.
The supporting bars can be adjusted in height and the cones can be adjusted as well so the painter can work at the most comfortable position.
The trolley can be moved around the workshop with the wheels mounted so saving further time and at the end of the job it can be dismantled in next to no time and stored away, absolutely great for mobile smart repairers.
Size of base 1000mm x 750mm
Size of support arms 1200mm

See full description
Specifications for Mobile Alloy Wheel Painting StanD, Holds 4 Wheels
  • Material
    Alloy
  • Base Size
    1000mm x 750mm
  • Support Arm Size
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome