Polishing Ball 100MM

Order Code: ZT1228030P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

Manufactured from soft non-woven fabric. Ideal for cleaning in and around alloy wheels. Suitable for use with air or electric drills.

Specifications for Polishing Ball 100MM
  • MFR Part No.
    PTCPB100
  • Weight
    0.1kg
  • Size
    100mm
  • Maximum Speed
    35000rpm
  • Shaft Size
    11mm