Press Pin Set 8 Piece

Press Pin Set 8 Piece

Order Code: ZT1233415PCopy

£169.99 Inc VAT (20%)


Description

Set of eight press pins, 2-20tonne capacity, with ram adaptor. Finished in a yellow phosphate finish for added corrosion resistance. Presented in mountable bracket with fixing points. Suitable for use with presses which have a female ram assembly diameter of 25mm and are secured with a bolt. These pins are suitable for the following Sealey model numbers manufactured from October 2008 onwards; PPB15, PPF20, PPF30, YK15BP, YK15FFP, YK20F, YK20FFP, YK20FAH, YK209F, YK30F, YK30FFP, YK30XF, YK309FAH, YK509F, YK50FFP, YK509FAH, YK759F, YK759FAH.

See full description
Specifications for Press Pin Set 8 Piece
  • MFR Part No.
    YKPP8
  • Nett Weight
    7.33kg
  • Diameter
    25mm
  • Number of Pieces
    8
  • Capacity
    2-20Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome