Rubber Wheel Kit for Max Jax & Big Vee Jack Stand - 781394

Order Code: ZT5368948S

£339.99 Inc VAT (20%)


Description

Benefits
Enhanced Efficiency: Effortless adjustability and smooth roller operation expedite pipe handling and positioning
Improved Accuracy: Precise control over pipe rotation ensures consistent and accurate results
Long-lasting Durability: Built to withstand demanding welding environments
Increased Versatility (Optional) : Accommodates a wider range of pipe sizes and applications with compatible attachments (sold separately)

Elevate the performance and longevity of your Big Vee Jack Stand with the premium Sumner Rubber Wheel Kit (781394) Designed to provide exceptional traction, stability, and protection, this essential accessory is a must-have for any professional or DIY mechanic.

Crafted from high-quality rubber, these replacement wheels offer superior grip on various surfaces, ensuring a secure and steady foundation for your jack stands. The durable construction withstands heavy loads and frequent use, making them a reliable investment for your workshop.

By installing this rubber wheel kit, you can significantly reduce the risk of accidental slippage or damage to your equipment and workspace. The improved stability and traction provided by these wheels contribute to a safer and more efficient working environment.

Features
Premium Rubber Construction: Ensures excellent traction and durability
Compatible with Sumner Max Jax & Big Vee Jack Stands: A perfect fit for your existing equipment
Easy Installation: Seamlessly replace your existing wheels
Enhanced Stability: Reduces the risk of accidental slippage
Protects Surfaces: Prevents damage to your floors and equipment

Applications
Automotive Workshops: Ideal for professional mechanics and technicians
DIY Garage Mechanics: Perfect for home-based enthusiasts
Industrial Settings: Suitable for various industrial applications

Don't compromise on safety and performance. Invest in the Sumner Rubber Wheel Kit (781394) today and experience the difference. Order now to elevate your workshop's efficiency and reliability.

See full description
Specifications for Rubber Wheel Kit for Max Jax & Big Vee Jack Stand - 781394
  • Product Type
    Rubber Wheel Kit
  • Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome