WC Seat Installation Spanner Length 200 mm Special Plastic Red

Order Code: ZT4130547S

£43.99 Inc VAT (20%)


Description

WC seat installation spanner, length 200 mm, special plastic, red. Supplied = assembled. Weight = 0.07 kg. Product type = sanitary tools. Ideally suited for installing and removing WC seats. Suitable for more than 19 WC seat fastenings. Clean, hygienic and easy to handle. Very handy and optimal leverage due to special joint. Also suitable for spots that are difficult to reach. Protects fingers and hands. No more retightening. With a 1-component handle. Special plastic.

See full description
Specifications for WC Seat Installation Spanner Length 200 mm Special Plastic Red
  • Material
    Special Plastic
  • Colour
    Red
  • Product Type
    Sanitary Tools
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome