Workshop Air Line Gauge & Push-on Connector
0
1
2

Workshop Air Line Gauge & Push-on Connector

Order Code: ZT1120492X

£39.99 Inc VAT (20%)
£43.999% off
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%

Order by 12pm, get it Tomorrow

Description

TPG170
This push-on type tyre inflator is robust and has a dial type pressure gauge reading up to a maximum of 170psi. The pressure gauge is protected from accidental damage by a rubber shock guard.
Heavy duty corrosion-resistant body with steel operating lever, brass fittings and anti-shock rubber guard. 300psi rated fibre reinforced rubber hose.
Conforms to EC Directive 86/217/EEC.
Accuracy:
Reading scale: 2psi/10kPa (0.1bar).
Inflation range: 170psi/1200kPa (12bar).

See full description
Specifications for Workshop Air Line Gauge & Push-on Connector
  • Product Type
    Tyre Pressure Gauge
  • Weight Each
    0.72kg
  • Display Type
    Dial
  • Additional Features
    Corrosion-resistant body with steel operating lever and brass fittings
    Fibre reinforced rubber hose
    Pressure gauge rubber shock guard
  • Max. Pressure Reading
    170psi
  • MFR Part No.
    JD3295D-C