9pc 3" 80mm Polishing Sponge Pads Car Buffing with Driveill Adapter

Order Code: ZT3737933S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Professional high quality polyester polishing sponge pads with compact and ware resistant structure. Adapted to varnished surfaces with use of polishing pastes, emulsions and other preservatives without scratches. Great elasticity and water absorption, texture groove on the surface can lock wax liquid to achieve great polished effect.
Set includes:

- Orange polishing pad (hard)
- Black polishing sponge (soft)
- White polishing sponge (hard)
- Yellow polishing pad (medium hardness)
- Blue polishing sponge (soft)
- Green polishing sponge (soft)
- Polishing sponge (medium hardness)
- Red polishing sponge (medium hardness)
- Wool pad
- Velcro disk with M10x2 holder

See full description
Specifications for 9pc 3" 80mm Polishing Sponge Pads Car Buffing with Driveill Adapter
  • Material
    Polyester
  • Product Type
    Polishing Sponge Pads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome