Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Parts
12" Wiper Blade - PB12
By BLADES
Order Code:
ZT3954934S
£4.39
each
Inc VAT (20%)
£136.09 minimum order value
Quantity
Price
Discount
1 - 49
£4.39
0%
50 - 99
£4.21
4%
100 +
£4.04
8%
Add to basket
Buy Now
Minimum order quantity: 31.
Get it by
Mon, 11th Nov
In Stock
GBP
136.09
https://www.zoro.co.uk/shop/automotive/windscreen-parts/12-inch-wiper-blade-pb12/p/ZT3954934S
Add to quotation
View all Windscreen Parts
Description
BLADES 12in Wiper Blade - PB12 PB12
Tags:
#BulkDiscount
Specifications
Specifications for 12" Wiper Blade - PB12
Product Type
Wiper Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome