100% Natural Food Colour - Brown 25g

100% Natural Food Colour - Brown 25g

Order Code: ZT4874269SCopy

£4.29 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

Get creative with your baking using PME's 100% natural food colour in brown. Ideal for elevating cake batter, cookie dough, royal icing, buttercream, and more, this liquid food colour contains only natural colour pigment. With a drip cap that dispenses consistent droplets, you can easily control the intensity of your hues. Simply add gradually for deeper, more vivid tones - remember, a little goes a long way, with just one teaspoon suggested per 250g serving. PME 100% natural food colour is alcohol and caffeine-free. Ingredients - Humectant (E422), Colours (E120, E101, E153, E141), Maltodextrin, Acidity regulator (E330) Nutritional Info (per 100g) : Energy: 0 Kcal/Kj. Fat: 0g, of which saturates: 60g, Carbohydrates: 0g, of which sugars: 0g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool, dry place. Keep refrigerated after opening.

See full description
Specifications for 100% Natural Food Colour - Brown 25g
  • Form
    Liquid
  • Product Type
    Food Colour
  • Colour
    Brown
  • Weight
    25g