Cocoa Velvet Spray 100ml - White

Cocoa Velvet Spray 100ml - White

Order Code: ZT4874772SCopy

£8.39 Inc VAT (0%)

Currently unavailable

Description

PME's cocoa velvet spray adds a gorgeous velvety texture to cakes and desserts, akin to a professional dusting of icing sugar but without the mess. It works beautifully on chocolates, cakes, cupcakes, ice-cream, mousse, cheesecakes and other desserts, and will lift even the simplest dessert to the next level by adding an attractive textured finish. PME's cocoa velvet spray is made with real cocoa butter, so it will not alter the taste of your cake or dessert. For best results, apply the spray when the dessert is slightly chilled. Ingredients - Propellant Gases (E943a, E943b, E944), Cocoa butter. Nutritional Info (per 100g) : Energy: 884 Kcal/Kj. Fat: 100g, of which saturates: 60g, Carbohydrates: 0g, of which sugars: 0g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Keep out of direct sunlight. Temp do not exceed 50C.

See full description
Specifications for Cocoa Velvet Spray 100ml - White
  • Volume
    100ml
  • Colour
    White
  • Form
    Spray
  • Product Type
    Cocoa Velvet Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome