Essentials Piping Gel 325g

Essentials Piping Gel 325g

Order Code: ZT4874454SCopy

£5.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.125%
10 - 19£4.8510%
20 +£4.5815%


Description

This clear, transparent piping gel from PME is a must-have for cake decorators. It can be used for writing, highlighting or glazing cakes before icing. The piping gel can be mixed with royal icing to create string work or used to stick sugar paste to polystyrene dummy cakes. You can also tint it blue to make it look like water. Ingredients - Glucose, Water, Sugar, Thickener (E407), Acidity regulators (E330, E270, E325), Preservative (E202) Nutritional Info (per 100g) : Energy: 269 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 67g, of which sugars: 42g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool and dry place

See full description
Specifications for Essentials Piping Gel 325g
  • Form
    Gel
  • Product Type
    Piping Gel
  • Weight
    325g