Food Colours 25g - Spruce Green

Food Colours 25g - Spruce Green

Order Code: ZT4874273SCopy

£3.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Currently unavailable

Description

Add a bright burst of colour to your baking with PME's liquid food colouring in spruce green. Great for mixing into cake batter, cookie dough, royal icing, buttercream and more, this liquid food colour contains only 100% natural pigment and is alcohol and caffeine free. The liquid is dispensed through a drip cap which releases uniform droplets. Just a small amount is needed, with one tablespoon suggested per 250g. Add gradually to achieve richer, more vibrant colours. Ingredients - Humectant (E422), Emulsifier (E433) Colours (E133, E120, E100, E141), Antioxidant (E307), Maltodextrin. Nutritional Info (per 100g) : Energy: 0 Kcal/Kj. Fat: 0g, of which saturates: 60g, Carbohydrates: 0g, of which sugars: 0g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage Instructions - Store in a cool, dry place. Keep refrigerated after opening.

See full description
Specifications for Food Colours 25g - Spruce Green
  • Product Type
    Liquid Food Colouring
  • Form
    Liquid
  • Colour
    Spruce Green
  • Weight
    25g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome