Freeze Dried Raspberry Pieces 12g

Freeze Dried Raspberry Pieces 12g

Order Code: ZT4875071SCopy

£4.49 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

Add a fruity punch to your bakes and desserts with these mouth-watering raspberry pieces from PME. Containing no added sugar or preservatives, the raspberries are freeze-dried to preserve their nutrients, taste and colour. As well as desserts, these freeze-dried raspberries make an excellent cocktail garnish for alcoholic or non-alcoholic drinks. They also are a great addition to morning porridges, oats or smoothies and yoghurts. Ingredients - Freeze dried raspberries. Nutritional Info (per 100g) : Energy: 334 Kcal/Kj. Fat: 3. 1g, of which saturates: 0g, Carbohydrates: 59g, of which sugars: 51g, Fibre: 0g, Protein: 7. 2g, Salt: 0. 03g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Freeze Dried Raspberry Pieces 12g
  • Form
    Pieces
  • Weight
    12g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome