KitchenCraft 4-Piece Roasting Set

KitchenCraft 4-Piece Roasting Set

Order Code: ZT4866196S

£25.99 Inc VAT (20%)


Description

KitchenCraft has everyday roasting covered with this great-value set. Contained in its gift box-style packaging are four essential pieces of roastware. The set includes a roasting pan, two baking trays and a pizza crisper. Designed to offer durability and reliable performance, they're made of sturdy carbon steel, which also ensures they absorb heat evenly. With rolled edges for reinforcement, each piece is also protected against warping. They're finished with a non-stick coating to ensure easy food release and quick clean-ups.

See full description
Specifications for KitchenCraft 4-Piece Roasting Set
  • Number of Pieces
    4
  • Product Type
    Roasting Set
  • Form
    Set
  • Material
    Carbon Steel