Lustre Colours Silver Sequin 2g

Lustre Colours Silver Sequin 2g

Order Code: ZT4875112SCopy

£4.59 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%

Currently unavailable

Description

Add sparkle and shimmer to your baked creations with this silver sequin lustre colour from PME. It can be added into buttercream and royal icing and even mixed with alcohol to create a paint. Not only does it look amazing but the shimmer lasts from the moment you put it on your cake to the very last bite. PME's lustre colour is free of any artificial colours and preservatives and comes packaged in a durable storage pot. Ingredients - Colours (E171, E172) . Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Lustre Colours Silver Sequin 2g
  • Colour
    Silver
  • Product Type
    Lustre Colour
  • Weight
    2g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome