Round Silver Cake Board 3mm 8inch

Order Code: ZT4947693S

£3.09 Inc VAT (20%)
£3.5913.5% off
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Tala Round Silver Cake Board 3mm 8inch This traditional round cake board is covered in silver embossed foil which makes it ideal for presenting celebration cakes. Our board is particularly good for carrying the weight of an iced fruit cake at Christmas as well as birthday and wedding cakes. The board is 3mm thick and comes in a silver colour.

Specifications for Round Silver Cake Board 3mm 8inch
  • Thickness
    3mm
  • Shape
    Round
  • Product Type
    Cake Board
  • Diameter
    8in
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome