Blender Hand Held Waring Quik-Stick

Order Code: ZT5533598S

£129.99 Inc VAT (20%)


Description

Product features Dimensions 432(H) x 69.85(W) x 76.2(D)mmMaterial PlasticVoltage 220-240VWeight 1.04kgColour BlackWarranty RBD 1 Year Parts & LabourTwo-speed motor for improved blending precisionGenerous length 1.85m power cord gives you more room to move aroundTime-saving easy-clean designSuitable for light-duty commercial use or for home cooking178mm shaft - blend up to 11.4 litres of ingredients at a timeLightweight and ergonomic design for comfortable operationUltra-strong stainless steel blade effortlessly blends food in seconds

See full description
Specifications for Blender Hand Held Waring Quik-Stick
  • Shaft Length
    178mm
  • Material
    Plastic
  • Colour
    Black
  • Capacity
    Up to 11.4 litres
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome