Blender Hand Held Waring WSB40E

Order Code: ZT5533474S

£269.99 Inc VAT (20%)
£299.9910% off


Description

Powerful and reliable the Waring Medium Duty Quik-Stik WSB40K is the perfect time-saving addition to any commercial kitchen. Featuring a powerful two-speed motor with a fixed shaft and strong stainless steel blade it will easily puree blend whip and emulsify a wide variety of foods in seconds. It's comfortable to grip too with a lightweight design that ensures you'll blend for longer without any aches or discomfort.Easy to operate and even easier to clean afterwards the WSB40K provides all the versatility and functionality required by professional chefs.Product featuresCapacity 24LtrDimensions 569(H) x 127(W) x 140(D)mmDimensions - Shaft Length 254mmMaterial Stainless Steel RubberFinish - blade Stainless SteelFinish - handle Rubber GripPower Type 0.35kW 1.5ASpeed 1500 and 17000 rpmSupplier Model Number WSB40KVoltage 230VWarranty 1 YearWeight 1.78kgColour BlackTwo-speed control for maximum blending precision and a choice of texturesFixed shaft guarantees maximum drive reliability for commercial kitchensEasy to clean so you'll spend less time cleaning and more time blendingRubber grip feels comfortable in the hand for safe and controlled operationLightweight design helps you blend for longer with no aches or discomfortPremium stainless steel blade effortlessly blends all kinds of ingredients

See full description
Specifications for Blender Hand Held Waring WSB40E
  • Capacity
    24L
  • Material
    Rubber
    Stainless Steel
  • Colour
    Black
  • Voltage
    230V
  • Shaft Length
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome