Blender Jug Waring Plastic 1.4L (1)

Order Code: ZT5533053S

£329.99 Inc VAT (20%)


Description

Product description A genuine Waring Commercial spare the CAC132 Blade Co-polyester Blending jug is suitable for use with the Waring Commercial BB300K Blade Blender. Whether replacing an existing jug or to increase the blender's output this high quality 1.4 litre jug connects perfectly with the Blade Blender. The innovative jug shape combined with the heavy duty stainless steel blade ensures food is quickly blended to your requirements. Product features Capacity 1.4 Ltr Dimensions 174.63(H) x 180.97(W) x 304.8(D) mm Material Stainless Steel & Plastic Supplier Model Number CAC132 Weight 2kg Colour Clear

See full description
Specifications for Blender Jug Waring Plastic 1.4L (1)
  • Colour
    Transparent
  • Product Type
    Blending Jug
  • Capacity
    1.4L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome