Commercial Heavy Duty Blender 4L CB15K

Order Code: ZT4851134S

£2,099.99 Inc VAT (20%)


Description

Power. Performance. Reliability. That's what's important when it comes to blending large quantities of ingredients. And that's exactly what you get with the CB15K Waring Commercial heavy duty blender. With an impressive capacity of four litres and a powerful 1. 8kW heavy duty motor, the Waring can easily shred through even large quantities of ingredients. And thanks to the large stainless steel container and rubberised lid, you can even blend hot foods too. Whether you're making cocktails, soups or sauces, this blender gives you the functionality to do it fast. Operation couldn't be easier. The front-mounted controls are user-friendly and responsive, and once you're done blending, the built-in handles make lifting and pouring safe. The jar is dishwasher safe too, making cleaning effortless. A fantastic blender for high demand sites.

See full description
Specifications for Commercial Heavy Duty Blender 4L CB15K
  • Capacity
    4L
  • Product Type
    Heavy Duty Blender

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome