Food Processor Caterlite 2L

Order Code: ZT5533247S

£139.99 Inc VAT (20%)


Description

Product features Dimensions 385(H) x 200Material PlasticPower Type ElectricVoltage 220-240VWeight 3.3kgColour Stainless SteelWarranty 2 Year Parts & Labour Commercial Only WarrantyPremium stainless steel housing adds durability and strengthDouble safety switch - reduces chance of accidental operationPowerful 750 motor5 speeds settings with pulse function - get accurate results every timeGenerous 2Ltr multifunctional main bowl - prep more at a timeExtra large 1.8Ltr blender jar

See full description
Specifications for Food Processor Caterlite 2L
  • Motor Power
    750W
  • Colour
    Silver
  • Material
    Plastic
  • Product Type
    Food Processor
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome