Hand Mixer Caterlite

Order Code: ZT5537770S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£43.236%


Description

Smart and stylish the Caterlite hand mixer is a great addition to the kitchen. Why whisk by hand when you can mix up batters creams sauces with ease? Simply slot in the appropriate mixing head and switch on. The powerful 400W gets straight into action - gradually building up speed to reduce mess. Food is quickly mixed and thanks to the lightweight design it's easy and comfortable to operate. With six speed options you have the versatility to mix and aerate a huge variety of ingredients and once done the mixing heads quickly eject out for simple cleaning. As a light duty mixer the Caterlite is fantastic for occasional work in smaller kitchens or the home. Product features Dimensions 190(H) x 84(W) x 150(D)mm Material Plastic Voltage 220-240V Weight 930g Colour White Compact design for easy operation and simple storage after use Lightweight for comfortable operation Six speeds with turbo function - get precise mixing results every time Low starting speed reduces splatter Eject button - quickly remove mixing heads for cleaning

See full description
Specifications for Hand Mixer Caterlite
  • Product Type
    Hand Mixer
  • Material
    Plastic
  • Voltage
    220-240V
  • Colour
    White
  • Motor Power
    400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome