Planetary Mixer White 7L

Order Code: ZT5537722S

£999.99 Inc VAT (20%)


Description

Designed to effortlessly mix your choice of batter icing sauces or dough the Buffalo 7 litre planetary mixer offers professional results at the push of a button. With a powerful 270W motor the Buffalo mixer allows you to mix up to 1.5kg of flour or a maximum capacity of 2.4kg of dough - giving you the results that you want fast. The mixer features a stepless speed control that gives you instant precise adjustment to the mixing speed ensuring you've got the accuracy to mix ingredients at just the right speed. The lifting head and stainless steel bowl aid in making cleaning and swapping accessories easy allowing you to quickly switch between attachments during prep. The mixer also includes a removable funnel as part of the splash guard that allows you to add ingredients safely whilst mixing. Constructed with a metal body the mixer is easy to clean after use and resistant to most wear and tear making it ideal for commercial kitchens. Supplied with beater whisk and dough hook attachments this mixer is great for a variety of preparation tasks. Product features Dimensions 410(H) x 420 Voltage 220-240V Weight 15kg Colour White Warranty RBD 2 Years Parts & Labour Planetary mixing action mixes whole bowl for fast and effective results Removable funnel allows you to safely add ingredients whilst mixing Head can be raised for simple cleaning or the changing of attachments Strong aluminium beater whisk and dough hook attachments Stepless speed control for maximum mixing accuracy Full metal body construction gives the mixer superb strength Time-saving user-friendly operation

See full description
Specifications for Planetary Mixer White 7L
  • Product Type
    Planetary Mixer
  • Voltage
    220-240V
  • Colour
    White
  • Capacity
    7L
  • Motor Power
    270W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome