Stick Blender MP35 Vv Ultra

Order Code: ZT5538204S

£779.99 Inc VAT (20%)


Description

Product features Capacity 50Ltr Dimensions 725(H)mm Voltage 220-240V Weight 6.4kg Warranty 1 Year Parts & Labour Easy-grip ergonomic handle reduces user fatigue Powerful motor improves performance and operational lifespan Variable speed - 1500 - 9000 RPM Patented easy-plug system reduces servicing times Power cord winding system for easier storage and a longer lifespan Supplied with wall support for easy accessible storage Suitable for mixing up to 50Ltr Free Robot Coupe training available. Please contact Robot Coupe after receiving your product Easy disassembly for simple cleaning in accordance with HACCP guidelines Over moulded blades specially sharpened to guarantee optimum cutting quality The variable speed button is positioned at the top of the appliance for greater visibility and easier adjustment

See full description
Specifications for Stick Blender MP35 Vv Ultra
  • Capacity
    50L
  • Voltage
    220-240V
  • Product Type
    Stick Blender

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome