Low Density Anti-Bacterial Chopping Board White 450x300x10mm

Order Code: ZT4869766S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Perhaps one of the best, most effective ways of preventing cross-contamination is to use a colour-coded system in your kitchen. The Hygiplas antibacterial low density chopping boards are a great way to expand your colour coding system into your prep. Strong and durable, the white Hygiplas cutting board is constructed from a low density polyethylene with antibacterial properties. This helps to reduce bacteria growth in comparison to traditional boards, whilst still offering commercial grade chopping board performance. This Hygiplas chopping board is colour-coded white indicating that it is typically used for prepping dairy and bakery products.

See full description
Specifications for Low Density Anti-Bacterial Chopping Board White 450x300x10mm
  • Colour
    White
  • Material
    Low Density Polyethylene
  • Product Type
    Chopping Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome