White 2-Ply Paper Napkins 400x400mm (Pack of 100) 0502122

Order Code: ZT1542271S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

These essential white napkins are made from two ply paper for a strong and absorbent clean that offers great value for money. Convenient to have around the home or workplace, these napkins are ideal for buffets and conferences, as well as everyday use. Easily disposable, enabling a quick and easy clean up after the event.
Soft and strong 2-Ply napkin
Size 400x400mm
Colour: White
Pack of 100

See full description
Specifications for White 2-Ply Paper Napkins 400x400mm (Pack of 100) 0502122
  • MFR Part No.
    CPD32101
  • Weight
    0.4601kg
  • Product Type
    Napkins
  • Colour
    White
  • Size
    400x400mm
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome